missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Filtration and Vacuum Pumps
Prevents water back-flow when pressure falls. Kartell™ Filtration and Vacuum Pumps are useful for any tubing system and vacuum line.
£4.10 - £39.78
Specifications
Product Type | Non-return Valve |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene, Dutral |
Min. Operating Temperature (Metric) | -20°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11919888
|
Kartell™
0041800 |
Nominal O.D.-- 8/9/10 mm; Valley O.D.-- 7.8/10.0 mm; Tapered connector tubes: 7.8/10.0 mm |
£39.78
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10602132
|
Kartell™
0041900 |
Nominal O.D.-- 12/13/15 mm; Valley O.D.-- 9.5/12.5 mm; Tapered connector tubes: 9.5/12.5 mm |
£4.10
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Prevents water back-flow when pressure falls. Kartell™ Filtration and Vacuum Pumps are useful for any tubing system and vacuum line.
- With ribbed tapered terminations
- Minimum safe working pressure: 0.07Bar at room temperature (20°C)
Specifications
Non-return Valve | |
Polypropylene, Dutral | |
1 Each | |
135°C |
Autoclavable | |
-20°C | |
0.07 to 2 BAR |