missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Findenser™ Mini Water Condensers

This high performance condenser replaces the need for water-cooled condensers in over 95% of all reflux reactions, saving water, space, and costs.

£406.00 - £454.00

Specifications

For Use With (Application) Condensing Water
Length (Metric) 275 mm
Material Glass, Aluminum
For Use With (Equipment) Laboratory Glassware
Length (English) 10.8 in.
View More Specs

Products 3
Product Code Brand Standard Taper Joint Price Quantity & Availability  
Product Code Brand Standard Taper Joint Price Quantity & Availability  
16479443
View Documents
Heidolph™
505-81820-00
NS 14/14
£445.00
Each
Please to purchase this item. Need a web account? Register with us today!
16605155
View Documents
Heidolph™
505-81810-00
NS 19/19
£406.00
Each
Please to purchase this item. Need a web account? Register with us today!
16632702
View Documents
Heidolph™
505-81800-00
NS 24/24
£454.00
Each
Estimated Shipment: 03-07-2025
to see stock.
Add to basket
 
Description

Description

The Findenser™ consists of a glass column and a finned aluminum housing jacket. A small amount of encapsulated thermal fluid located between the glass column and aluminum jacket transfers heat from the glass to the finned aluminum jacket. The heat generated in the process is then dissipated to the outside via the innovative structure of the aluminum fins. When used in the laboratory fume hood, the Findenser™ offers a cooling capacity that is in no way inferior to water-cooled systems.

  • For syntheses under reflux
  • Large surface of aluminum fins guarantees excellent heat transfer
  • Use with solvent volumes up to 125 mL
  • Can be secured with standard laboratory clamps or with Findenser™ Attachment Kit (sold separately)
Specifications

Specifications

Condensing Water
Glass, Aluminum
10.8 in.
275 mm
Laboratory Glassware
Cone/Socket
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph™ Findenser™ Mini Water Condensers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.