missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 1-ply Green/Blue C Fold Hand Towels
The Fine Touch 1 ply C fold towels are self presenting, ensuring a hygienic and a wasteless dispensing option.
Brand: Polyco Healthline PHTC1
64.62 GBP valid until 2025-03-31
Use promo code "24146" to get your promotional price.
Description
- 1 ply
- C-Fold interleaved for efficient dispensing with minimum waste
- Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
- Embossed finish ensuring softness and great comfort
- Available in white
Specifications
Hand Towel | |
310 mm | |
217 mm | |
Not Autoclavable | |
Single-use | |
Non-sterile |
12.20 in. | |
8.54 in. | |
Paper | |
Blue, Green | |
1-ply |
Special Offers
-
HC Innovations
,
Vernacare
,
BM Polyco
,
ZVG Zellstoff Vertrieb
,
Fisherbrand
Essential Lab Wipes and Paper Sale
Up to 60% Off on Top-Quality AlternativesPromo Code: 24146Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Polyco Healthline Fine Touch 1-ply Green/Blue C Fold Hand Towels > Green/Blue, 1-ply
Spot an opportunity for improvement?Share a Content Correction