missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Fine Touch 2-ply White Z Fold Hand Towels
The Fine Touch 2 ply Z hand towel are made from quality material offering a durable and soft experience.
Brand: Polyco Healthline PHTZ2
50.38 GBP valid until 2025-03-31
Use promo code "24146" to get your promotional price.
Description
- Conveniently wrapped to hold the pack of towels together
- Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
- Z-fold
- 2 ply
Specifications
Hand Towel | |
210 mm | |
210 mm | |
Not Autoclavable | |
Single-use | |
Non-sterile |
8.27 in. | |
8.27 in. | |
Paper | |
White | |
2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Polyco Healthline Fine Touch 2-ply White Z Fold Hand Towels > White, 2-ply
Spot an opportunity for improvement?Share a Content Correction