missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Finely Ground Edge Glass Microscopic Slides
Packed with tissue to protect glass surfaces. Scientific Glass Labs™ Finely Ground Edge Glass Microscope Slides are best used with large sections.
£215.00 - £221.00
Specifications
Edges | Finely Ground |
---|---|
Thickness (Metric) | 1.2 to 1.5 mm |
Length (Metric) | 76 mm |
Quantity | 50 Pack |
Product Code | Brand | Width (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
12392148
|
N/A
MNK-130-050S |
38 mm | 76 x 38 mm |
£215.00
Pack of 50 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
12302158
|
N/A
MNK-130-060P |
52 mm | 76 x 52 mm |
£221.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
With finely ground edges. Packed with tissue to protect glass surfaces. For use with large sections.Specifications
Finely Ground | |
1.2 to 1.5 mm | |
76 mm | |
50 Pack |