missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F1 Fixed Volume Single Channel Pipettes
GREENER_CHOICE

Choose these pipettes for set protocols. They deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.

Brand:  Thermo Scientific™ 4651100N

177.13 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 15521915

  • £274.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Great for set protocols and QA environments, Thermo Scientific™ Finnpipette™ F1 Fixed Volume Pipettes deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F1: Everything you want in your everyday, go-to pipette

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

CE marked
The Finnpipette F1 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.

5 Year Warranty
With convenient online registration, and may vary by country.

Learn more about the complete Finnpipette family >
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip 5mL, Filter 5mL
1
3000 μL
Finnpipette F1 Fixed Volume
Fixed Volume Pipette
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers