Learn More
Thermo Scientific™ Finnpipette™ F1 Fixed Volume Single Channel Pipettes
Choose these pipettes for set protocols. They deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.
Brand: Thermo Scientific™ 4651110N
181.38 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 0.24120kg
Description
Great for set protocols and QA environments, Thermo Scientific™ Finnpipette™ F1 Fixed Volume Pipettes deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.Finnpipette F1: Everything you want in your everyday, go-to pipette
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
CE marked
The Finnpipette F1 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.
5 Year Warranty
With convenient online registration, and may vary by country.
Learn more about the complete Finnpipette family >
Specifications
Finntip 5mL, Filter 5mL | |
1 | |
5000 μL |
Finnpipette F1 Fixed Volume | |
Fixed Volume Pipette |