missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes
GREENER_CHOICE

Product Code. 11729528
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.5 to 5 μL
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Compatible Tips:
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext
Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250
Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250
Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250
Finntip 50 Micro, Filter 50 Micro
Finntip 5mL, Filter 5mL
Color:
Blue
Green
Pink
Red
Turquoise
Yellow
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
0.01mL
0.02mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11729528

Brand: Thermo Scientific™ 4642120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of these fully autoclavable pipettes.

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable

Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50-μL models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.

5 Year Warranty
With convenient online registration, and may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Finntip 50 Micro, Filter 50 Micro
Description Finnpipette F2
Autoclavable Autoclavable
Color Turquoise
Number of Channels 1
Product Line Finnpipette™ F2
Type Variable Volume Pipette
Volume (Metric) 5 to 50 μL
Increments 0.1μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.