missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes
GREENER_CHOICE

Product Code. 11465568
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Color:
Blue
Green
Pink
Red
Turquoise
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11465568

Brand: Thermo Scientific™ 4640070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.

Ergonomic Comfort

  • Wide color-coded supportive finger rest for identification support and ergonomics
  • Designed handle softly contours the shape of your hand
  • Large Ergovisio Display for volume recognition

Ideal Function

  • Durable handle material
  • Double-action pipetting button; rotating upper part prevents accidental volume alteration
  • Advanced volume gearing mechanism for enhanced precision and accuracy
  • Super blow-out for efficient delivery of micro-size drops in 50ul models and below

Compatible with Finntip pipette tips, and other tip models

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.0 to 0.5%
Compatible Tips Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext
Description Finnpipette F3 1-10mL
Color Red
Model F3
Number of Channels 1
Product Line Finnpipette™ F3
Type Variable Volume Pipette
Volume (Metric) 1 to 10 mL
Increments 0.02mL
Precision 0.8 to 0.2%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.