missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes

Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Color:
Blue
Green
Pink
Red
Turquoise
Yellow
Unit Size:
Each
Description
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.
Ergonomic Comfort
- Wide color-coded supportive finger rest for identification support and ergonomics
- Designed handle softly contours the shape of your hand
- Large Ergovisio Display for volume recognition
Ideal Function
- Durable handle material
- Double-action pipetting button; rotating upper part prevents accidental volume alteration
- Advanced volume gearing mechanism for enhanced precision and accuracy
- Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models
Specifications
Specifications
| Accuracy | ±2.0 to 0.5% |
| Compatible Tips | Finntip 5mL, Filter 5mL |
| Description | Finnpipette F3 0.5-5mL |
| Color | Green |
| Model | F3 |
| Number of Channels | 1 |
| Product Line | Finnpipette™ F3 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 0.5 to 5 mL |
| Increments | 0.01mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction