Learn More
Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes

Description
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
Features
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Wide volume range of 0.5-10,000μL and color coding for easy recognition
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.
Specifications
Specifications
| Accuracy | 3.0% ±0.6 |
| Compatible Tips | Finntip 1000, 1000 Ext., Flex 1000 |
| Autoclavable | Autoclavable |
| Color | Blue |
| For Use With | Finntip 1000, 1000 Extended, Flex 1000 |
| Number of Channels | 1 |
| Product Line | Novus |
| Sterility | Sterile |
| Type | Pipette |
| Volume (Metric) | 100 to 1000 μL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.