missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes
Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.
£755.00 - £1045.00
Specifications
Autoclavable | Autoclavable |
---|---|
Model | Finnpipette™ Novus |
Number of Channels | 1 |
Product Line | Finnpipette™ Novus |
Programmability | Yes |
Product Code | Brand | Volume (Metric) | Color | Compatible Tips | For Use With | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Compatible Tips | For Use With | Price | Quantity & Availability | ||
11736914
|
Thermo Scientific™
46200000 |
1 to 10 μL | Pink | Finntip: 10, Flex 10, 20 micro, 50 micro | FinnTip™: 10, Flex 10, 20 Micro, 50 Micro |
£755.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11770715
|
Thermo Scientific™
46200100 |
1 to 10 μL | Yellow | Finntip: Flex 200, 250 Univ, 200 Ext. | FinnTip™: Flex 200, 250 Universal, 200 Extended |
£992.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11746914
|
Thermo Scientific™
46200200 |
5 to 50 μL | Turquoise Button | Finntip: 50 | FinnTip™: 50 |
£992.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11756914
|
Thermo Scientific™
46200300 |
5 to 50 μL | Yellow | Finntip: 250 Univ, 200 Ext. | FinnTip™: 250 Universal, 200 Extended |
£779.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11766914
|
Thermo Scientific™
46200400 |
10 to 100 μL | Yellow | Finntip: Flex 200, 250 Univ, 200 Ext. | FinnTip™: Flex 200, 250 Universal, 200 Extended |
£1045.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11776914
|
Thermo Scientific™
46200500 |
30 to 300 μL | Orange | Finntip: 300, Flex 300 | FinnTip™: 300, Flex 300 |
£779.00
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11786914
|
Thermo Scientific™
46200600 |
100 to 1000 μL | Blue | Finntip: 1000, 1000 Ext., Flex 1000 | FinnTip™: 1000, 1000 Extended, Flex 1000 |
£1045.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11796914
|
Thermo Scientific™
46200700 |
0.5 to 5 mL | Green | Finntip: 5mL | FinnTip™: 5 mL |
£956.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11706924
|
Thermo Scientific™
46200800 |
1 to 10 mL | Red | Finntip: 10mL, Flex 10mL Ext. | FinnTip™: 10 mL, Flex 10 mL |
£1045.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
Features
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Wide volume range of 0.5-10,000μL and color coding for easy recognition
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.
Warranty: 2 years with web registration
Specifications
Autoclavable | |
1 | |
Yes | |
Pipette |
Finnpipette™ Novus | |
Finnpipette™ Novus | |
Sterile |