Learn More
Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips
Combine these Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips with your pipette.
Brand: Thermo Scientific™ 9420310
91.86 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 04
Additional Details : Weight : 0.25000kg
Description
Combine these Thermo Scientific™ Finnpipette™ Stepper Pipette Adapters for 25 and 50mL tips with your pipette. Choose sterile or nonsterile.
Specifications
For 25 or 50mL Finnitip Stepper tips | |
FinnTip Stepper Tip (25, 50 mL) | |
Sterile |