Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips
The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Brand: Thermo Scientific™ 94060510
92.75 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Specifications
Finntip Flex 300, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Orange | |
2.42 in. | |
Rack | |
Orange | |
FinnTip Flex |
300 μL | |
Non-sterile | |
Finntip Flex 300 | |
6.15cm | |
960 tips | |
Thermo Scientific Finnpipette | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.