Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips

Description
The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Specifications
Specifications
| Description | Finntip Flex 10, Non-Filtered, Sterile, Rack |
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Pink |
| Model | Finntip Flex 10 |
| Length (English) | 1.1 in. |
| Length (Metric) | 3.3cm |
| Format | Rack |
| Packaging | 10 x 96/Rack |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.