missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Multistepper Pipette Tips
GREENER_CHOICE

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.

Brand:  Thermo Scientific™ 9401300

54.14 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10033680

  • £66.30 / Pack of 400
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.

Features:

  • For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
  • Length: 8.8cm
  • Volume: 1500μL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip Multistepper, 400/box, nonsterile
Non-filtered
Turquoise
8.8cm
Thermo Scientific FinnTip Multistepper
1500 μL
Non-sterile
3.46 in.
ISO 9001, ISO 14001
FinnTip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.