Learn More
Thermo Scientific™ Finntip™ Multistepper Pipette Tips
Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
Brand: Thermo Scientific™ 9401330
122.99 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.
Features:
- For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
- Length: 8.8cm
- Volume: 1500μL
Specifications
Finntip Multistepper, 10x96/rack, nonsterile | |
Non-filtered | |
Turquoise | |
8.8cm | |
Rack | |
FinnTip |
1500 μL | |
Non-sterile | |
3.46 in. | |
ISO 9001, ISO 14001 | |
Thermo Scientific FinnTip Multistepper |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.