missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Multistepper Pipette Tips
Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
Brand: Thermo Scientific™ 9401333
143.50 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.
Features:
- For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
- Length: 8.8cm
- Volume: 1500μL
Specifications
Finntip Multistepper, 10x96/rack, sterile | |
Non-filtered | |
Turquoise | |
8.8cm | |
Rack | |
FinnTip |
1500 μL | |
Sterile | |
3.46 in. | |
ISO 9001, ISO 14001 | |
Thermo Scientific FinnTip Multistepper |