missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Pipette Tips

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Brand:  Thermo Scientific™ 9402163

 View more versions of this product

Product Code. 10115380

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Finntip 10mL Sterile, Non-Filtered, Sterile, Rack
Non-filtered
Red
6 in.
Rack
Thermo Scientific Finnpipette
Sterile & PCR Ready
10 mL
Sterile
Finntip 10mL Sterile
15cm
Red
FinnTip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24288A0 Certificate TypeCertificate of Compliance Date29/10/2024 Catalog Number9402183,9402163
Lot Number22193B0 Certificate TypeCertificate of Compliance Date15/09/2022 Catalog Number9402183,9402163
Lot Number22144B0 Certificate TypeCertificate of Compliance Date08/06/2022 Catalog Number9402183,9402163
Lot Number22143B0 Certificate TypeCertificate of Compliance Date08/06/2022 Catalog Number9402183,9402163
Lot Number22142B0 Certificate TypeCertificate of Compliance Date08/06/2022 Catalog Number9402183,9402163
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Finntip™ Pipette Tips > Finntip™ Pipette Tips; Volume: 1 to 10mL; Color code: Red; Sterility: Sterile; 5x Racks of 24 tips (120 tips in total)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.