missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Pipette Tips

Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Unit Size:
1 set
Pack of 100
Pack of 1000
Pack of 10000
Pack of 120
Pack of 1920
Pack of 200
Pack of 20000
Pack of 270
Pack of 3000
Pack of 3840
Pack of 40
Pack of 500
Pack of 75
Pack of 960
Description
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Specifications
| Description | Finntip 300 Refill pack, Non-Filtered, Non-sterile, Refill |
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Orange |
| Autoclavable | Tips and racks are made of polypropylene and can be autoclaved at 121 degrees Celsius, 1 bar (15 PSI) for 20 minutes. Please note that the packaging of Finntip Refills is not autoclavable. |
| Model | Finntip 300 Refill pack |
| Length (English) | 2 in. |
| Length (Metric) | 5.2cm |
| Format | Refill |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction