missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Unit Size:
1 set
Pack of 100
Pack of 1000
Pack of 10000
Pack of 120
Pack of 1920
Pack of 200
Pack of 20000
Pack of 270
Pack of 3000
Pack of 3840
Pack of 40
Pack of 500
Pack of 75
Pack of 960
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
Description
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Specifications
| Description | Finntip 5mL, Non-Filtered, Non-sterile, |
| Volume (Metric) | 5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Green |
| Model | Finntip 5mL |
| Length (English) | 5.8 in. |
| Length (Metric) | 14.7cm |
| Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
| Color Code | Green |
| Show More |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto