Learn More
Thermo Scientific™ Finntip™ Pipette Tips

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Brand: Thermo Scientific™ 9402171
14.96 GBP valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.

Specifications
Finntip 10mL, Non-Filtered, Non-sterile, Bulk | |
Non-filtered | |
Red | |
6 in. | |
Bulk | |
Thermo Scientific Finnpipette | |
Certified Quality |
10 mL | |
Non-sterile | |
Finntip 10mL | |
15cm | |
Red | |
FinnTip |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24262A0 | Certificate of Compliance | 17/12/2024 | 9402171,9402151 |
24267A0 | Certificate of Compliance | 13/12/2024 | 9402171,9402151 |
23251A0 | Certificate of Compliance | 04/11/2024 | 9402171,9402151 |
22246B0 | Certificate of Compliance | 31/10/2024 | 9402171,9402151 |
24201A0 | Certificate of Compliance | 24/09/2024 | 9402171,9402151 |
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-03-31
Days
39Hours
8Minutes
25Seconds
11 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
39Hours
8Minutes
25Seconds
11 -
Multiple Manufacturers
New Offer Shop Now
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
22Hours
8Minutes
25Seconds
11New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
69Hours
8Minutes
25Seconds
11New Offer Save Up to 60%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.