missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Pipette Tips
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
£11.81 - £1175.00
Product Code | Brand | Description | Volume (Metric) | Color | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color | Fit for Purpose | Price | Quantity & Availability | ||
11792504
|
Thermo Scientific™
9400300 |
Finntip 10, Non-Filtered, Non-sterile, Rack | 10 μL | Pink | Certified Quality |
£145.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11702514
|
Thermo Scientific™
9400303 |
Finntip 10 sterile, Non-Filtered, Sterile, Rack | 10 μL | Pink | Sterile & PCR Ready |
£183.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11782504
|
Thermo Scientific™
9400310 |
Finntip 10, Non-Filtered, Non-sterile, Bulk | 10 μL | Pink | Certified Quality |
£111.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11788184
|
Thermo Scientific™
9400327 |
Finntip 10 refill kit, Non-Filtered, Non-sterile, Refill | 10 μL | Pink | Certified Quality |
£264.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
10083590
|
Thermo Scientific™
9401030 |
Finntip 1000, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality |
£99.40
Pack of 1000 |
In Stock
Log in to see stock. |
||
11783913
|
Thermo Scientific™
9401110 |
Finntip 1000, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality |
£139.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10399310
|
Thermo Scientific™
9401113 |
Finntip 1000 Sterile, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready |
£178.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11710645
|
Thermo Scientific™
9401115 |
Finntip 1000 Refill pack, Non-Filtered, Non-sterile, Refill | 1000 μL | Blue | Certified Quality |
£128.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11762544
|
Thermo Scientific™
9401250 |
Finntip 300, Non-Filtered, Non-sterile, Rack | 300 μL | Orange | Certified Quality |
£131.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10512481
|
Thermo Scientific™
9401253 |
Finntip 300 Sterile, Non-Filtered, Sterile, Rack | 300 μL | Orange | Sterile & PCR Ready |
£167.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10470921
|
Thermo Scientific™
9401255 |
Finntip 300 Refill pack, Non-Filtered, Non-sterile, Refill | 300 μL | Orange | Certified Quality |
£241.00
Pack of 1920 |
In Stock
Log in to see stock. |
||
10185560
|
Thermo Scientific™
9401260 |
Finntip 300, Non-Filtered, Non-sterile, Bulk | 300 μL | Orange | Certified Quality |
£99.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
10217620
|
Thermo Scientific™
9402030 |
Finntip 5mL, Non-Filtered, Non-sterile, Bulk | 5 mL | Clear | Certified Quality |
£160.00
Pack of 500 |
In Stock
Log in to see stock. |
||
10492071
|
Thermo Scientific™
9402070 |
Finntip 5mL, Non-Filtered, Non-sterile, Rack | 5 mL | Green | Certified Quality |
£135.00
Pack of 270 |
In Stock
Log in to see stock. |
||
10135342
|
Thermo Scientific™
9402073 |
Finntip 5mL, Non-Filtered, Sterile, Rack | 5 mL | Green | Sterile & PCR Ready |
£164.00
Pack of 270 |
In Stock
Log in to see stock. |
||
17815021
|
Thermo Scientific™
9402171 |
Finntip 10mL, Non-Filtered, Non-sterile, Bulk | 10 mL | Red | Certified Quality |
£19.95
Pack of 100 |
In Stock
Log in to see stock. |
||
17724339
|
Thermo Scientific™
9402180 |
Finntip 10mL, Non-Filtered, Non-sterile, Rack | 10 mL | Red | Certified Quality |
£53.85
Pack of 120 |
In Stock
Log in to see stock. |
||
17734339
|
Thermo Scientific™
9402183 |
Finntip 10mL Sterile, Non-Filtered, Sterile, Rack | 10 mL | Red | Sterile & PCR Ready |
£67.30
Pack of 120 |
In Stock
Log in to see stock. |
||
10152532
|
Thermo Scientific™
9400620 |
Finntip 20, Non-Filtered, Non-sterile, Bulk | 20 μL | Purple | Certified Quality |
£129.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11722514
|
Thermo Scientific™
9400610 |
Finntip 20, Non-Filtered, Non-sterile, Rack | 20 μL | Purple | Certified Quality |
£845.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
11732534
|
Thermo Scientific™
9400360 |
Finntip 50, Non-Filtered, Non-sterile, Bulk | 50 μL | Turquoise | Certified Quality |
£134.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
10423322
|
Thermo Scientific™
9400370 |
Finntip 50, Non-Filtered, Non-sterile, Rack | 50 μL | Turquoise | Certified Quality |
£967.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
11752534
|
Thermo Scientific™
9400373 |
Finntip 50 Sterile, Non-Filtered, Sterile, Rack | 50 μL | Turquoise | Sterile & PCR Ready |
£1175.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
11722534
|
Thermo Scientific™
9400613 |
Finntip 20 Sterile, Non-Filtered, Sterile, Rack | 20 μL | Purple | Sterile & PCR Ready |
£1110.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
11722544
|
Thermo Scientific™
9400260 |
Finntip 250 Universal, Non-Filtered, Non-sterile, Rack | 250 μL | Yellow | Certified Quality |
£124.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10549882
|
Thermo Scientific™
9400267 |
Finntip 250 Universal refill kit, Non-Filtered, Non-sterile, Refill | 250 μL | Yellow | Certified Quality |
£214.00
Pack of 1920 |
In Stock
Log in to see stock. |
||
11732544
|
Thermo Scientific™
9400263 |
Finntip 250 Universal sterile, Non-Filtered, Sterile, Rack | 250 μL | Yellow | Sterile & PCR Ready |
£160.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10617841
|
Thermo Scientific™
9400230 |
Finntip 250 Universal, Non-Filtered, Non-sterile, Bag | 250 μL | Yellow | Certified Quality |
£94.35
Pack of 1000 |
In Stock
Log in to see stock. |
||
11732554
|
Thermo Scientific™
9401010 |
Finntip 1000, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11772554
|
Thermo Scientific™
9402010 |
Finntip 5mL, Non-Filtered, Non-sterile, Bulk | 5 mL | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11792544
|
Thermo Scientific™
9401070 |
Finntip 1000, Non-Filtered, Non-sterile, | 1000 μL | Blue | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11792554
|
Thermo Scientific™
9402150 |
Finntip 10mL, Non-Filtered, Non-sterile, | 10 mL | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10105380
|
Thermo Scientific™
9402151 |
Finntip 10mL, Non-Filtered, Non-sterile, Bulk | 10 mL | Red | Certified Quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11752544
|
Thermo Scientific™
9401240 |
Finntip 300, Non-Filtered, Non-sterile, Bulk | 300 μL | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11488469
|
Thermo Scientific™
9402160 |
Finntip 10mL, Non-Filtered, Non-sterile, Rack | 10 mL | Red | Certified Quality |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11778184
|
Thermo Scientific™
9400326 |
Finntip 10 refill starter kit, Non-Filtered, Non-sterile, Refill | 10 μL | Pink |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11752554
|
Thermo Scientific™
9402050 |
Finntip 5mL, Non-Filtered, Non-sterile, | 5 mL | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10115380
|
Thermo Scientific™
9402163 |
Finntip 10mL Sterile, Non-Filtered, Sterile, Rack | 10 mL | Red | Sterile & PCR Ready |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Descripción
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2μL to 10mL
- 96-format volumes: 10, 250, 300 and 1000μL
- 384-format volumes: 20 and 50μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Especificaciones
Non-Filtered | |
FinnTip |