Learn More
Thermo Scientific™ Finntip™ Stepper Pipette Tips
Integrate Thermo ScientificTM FinntipTM Stepper Pipette Tips with the Thermo ScientificTM FinnpipetteTM Stepper Pipetter.
Brand: Thermo Scientific™ 9404210
60.63 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 0.42480kg
Description
Integrate Thermo Scientific™ Finntip™ Stepper Pipette Tips with the Thermo Scientific™ Finnpipette™ Stepper Pipetter.
- Nonsterile tips are bulk packaged; sterile tips are individually wrapped
Specifications
12.5 mL | |
Non-Filtered | |
ISO 9001, ISO 14001 | |
Thermo Scientific FinnPipette Stepper |
250, 500, 750, 1000, 1250μL | |
Non-sterile | |
Bulk | |
FinnTip |