missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405123
97.48 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm
Specifications
Finntip 250 Wide Sterile, Non-Filtered, Sterile, Rack | |
Non-filtered | |
Finntip 250 Wide Sterile | |
5.3 cm | |
Wide Orifice | |
Thermo Scientific™ Finnpipette™ | |
Sterile & PCR Ready |
250 μL | |
Sterile | |
2 in. | |
Rack | |
White | |
FinnTip Wide Orifice |