missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Retardant Oval Tags for M6/M7 Printers
These rigid polyethylene tags are printable, non-adhesive, and flame- and tear-resistant. May be used for a wide array of identification applications.
Brand: Brady™ 174538
Additional Details : Weight : 0.17500kg
Description
- Constructed from a 9.5 mil cross laminated polyethylene film and a thermal transfer printable topcoat
- Suitable for thermal transfer printing, then folded over and held together in a two-ply format with a pressure sensitive adhesive with tear resistant qualities
- Operating temperature of -40°C to +100°C (-40°F to +212°F)
- This multipurpose material can be used for a variety of tag applications including identification of multiconductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress
- For use in Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
- B-145 polyethylene material
- RoHS Compliant
Specifications
100 Tags | |
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, ASTM D 1000, ASTM D 1938 | |
Polyethylene | |
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling | |
19.25 mm | |
Oval | |
-40°C to +100°C | |
Die-cut | |
1.206 in. | |
0.125 in. | |
Thermal Transfer |
Safety Tag | |
Gray | |
Matte | |
0.758 in. | |
Roll of Tags | |
0.023 in. | |
-40°F to +212°F | |
No | |
30.63 mm | |
3.175 mm | |
M710, BMP71 |