missing translation for 'onlineSavingsMsg'
Learn More

First Aid Kit for Sports

Keep a First Aid Kit for Sports on hand to administer first aid to small sports teams and for personal use. The green kit is portable and is accessible for immediate use.

Brand:  Safety First K367T/

Code : 03

Additional Details : Weight : 1.00000kg

Product Code. 12940435

  • £25.20 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Dimensions: 250 x 180 x 70mm
  • Includes foil blanket, resusciade, instant cold pack, eye wash pods, plasters, dressings, bandages, tape, gloves and guidance leaflet
Specifications

Specifications

First Aid Kit
Green
1 Ea.
180 mm
250 mm
First Aid Guidance Leaflet, 2 Hypacover first aid dressing assorted, Hypacover Eye Dressings, Hypaband Triangular Bandage, Hypaband conforming Bandage 7.5cm x 4m, Hypaband crepe bandage assorted, Hypaplast microporous tape, 2 Hypatouch disposable gloves p
250 x 180 x 70 mm
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers