Learn More
3M™ First Base™ + Bump Cap
First Base™ + Bump Cap designed to provide limited head protection from bumps and minor lacerations from stationary objects. Patented flexible shell design manufactured from durable ABS plastic provides industrial bump protection to EN812.
Brand: 3M™ 7100206581
219.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 3.80000kg
Description
- Provides industrial bump protection to EN812.
- Flexible shell made with ABS plastic, can be removed for cleaning.
- Airflow channels for ventilation.
- Absorbent terry toweling sweatband.
- Available in different peak lengths for a variety of applications.
- Adjustable elastic strap for a personal fit.
- Optional logo customization areas.
- Available in different peak lengths for a variety of applications.
- Adjustable elastic strap for a personal fit.
- Belt clip accessory available.
Specifications
Micro Peak | |
Navy Blue | |
25 mm |
UV-Stabilized ABS | |
2018529 |