missing translation for 'onlineSavingsMsg'
Learn More

3M™ First Base™ + Bump Cap

First Base™ + Bump Cap designed to provide limited head protection from bumps and minor lacerations from stationary objects. Patented flexible shell design manufactured from durable ABS plastic provides industrial bump protection to EN812.

Brand:  3M™ 7100206586

220.56 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17227690

  • £393.00 / Pack of 20
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provides industrial bump protection to EN812.
  • Flexible shell made with ABS plastic, can be removed for cleaning.
  • Airflow channels for ventilation.
  • Absorbent terry toweling sweatband.
  • Available in different peak lengths for a variety of applications.
  • Adjustable elastic strap for a personal fit.
  • Optional logo customization areas.
  • Available in different peak lengths for a variety of applications.
  • Adjustable elastic strap for a personal fit.
  • Belt clip accessory available.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard Peak
Black
70 mm
UV-Stabilized ABS
2014282