missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe

Compatible with Fisher Scientific™ 150 and 850 Homogenizers. Fisher Scientific™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe is ideal for applications where cross contamination is a concern. Adapter required for use.

Brand:  Fisherbrand™

Additional Details : Weight : 0.33660kg

 View more versions of this product

Product Code. 15575819

  • £323.00 / 1 pack
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Economical: <1% of cost of stainless steel generator probes
  • Eliminates cross contamination
  • Ideal for PCR, RNA and DNA extractions
  • Maintenance free
  • Processing range from 0.2mL to 30mL
Specifications

Specifications

Probe
Plastic
25/Pk.
7 mm dia. x 110 mm L
150 Hand Held Homogenizer and 850 Homogenizer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers