missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
Choice of flat or saw tooth tips for use with hand-held homogenizers.
£519.00 - £1130.00
Specifications
Product Type | Probe |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | 150 Hand Held Homogenizer and 850 Homogenizers |
Alert:
Warning: Stainles Steel bearings cannot be autoclaved.
Product Code | Brand | Bottom Type | Volume Range (Metric) | Diameter (Metric) Probe | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottom Type | Volume Range (Metric) | Diameter (Metric) Probe | Particle Size | Price | Quantity & Availability | ||
15545819
|
Fisherbrand™
|
Flat | 0.2 to 5 mL | 5 mm | Fine |
£1040.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
15555819
|
Fisherbrand™
|
Sawtooth | 0.25 to 30 mL | 7 mm | Fine |
£1130.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
15565819
|
Fisherbrand™
|
Sawtooth, wide window | 0.25 to 30 mL | 7 mm | Course |
£519.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
15595819
|
Fisherbrand™
|
Sawtooth | 1.5 to 100 mL | 10 mm | Fine |
£1110.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
15505829
|
Fisherbrand™
|
Sawtooth, wide window | 1.5 to 100 mL | 10 mm | Course |
£770.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
Description
- Provides end user flexibility to process samples
- Designed for long life and are easy to disassemble for cleaning
- Stator design allows fine to medium samples to pass through the processing windows
- Comes with PTFE upper and lower bearings
- Autoclavable
Specifications
Probe | |
Stainless Steel | |
150 Hand Held Homogenizer and 850 Homogenizers |