missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 300 Memory Water-Resistant Stopwatch

Memory storage for 300 lap times. Water-Resistant Stopwatch has an O-ring-sealed and shock-resistant ABS plastic case with nonslip rubber sides.

Brand:  Fisherbrand™ 90023-97

92.32 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11709825

  • £103.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Times to 10 hours with a resolution of 0.01 of a second and accuracy of 0.001%
  • Provides stopwatch functions: single-action, time-in/-out, continuous-timing, cumulative-split, interval-split, 300 memories and repetitive programmable countdown alarm times
  • Three-line display simultaneously shows running time, cumulative-split and interval-split
  • Unit recalls 300 memories and displays sample numbers one through 300
  • Provides repeat functions of countdown alarm timing
  • Features also include functions of pacer, stroke and speed calculations
  • Displays time of day in hours, minutes and seconds as well as AM/PM, date and day of the week
  • Dimensions: 3 x 2.5 x 0.88 in. (7.6 x 6.4 x 2.2 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Water-resistant Stopwatch
Audible
0.01 sec.
ABS Plastic
3 x 2.12 x 0.87 in. (1.62 x 5.38 x 2.20 cm)
1.62 cm
5.38 cm
2.20 cm
0.07 kg
Provides repeat functions of countdown alarm timing
10 hr.
0.001%
LCD
Silver Oxide
3 in.
2.12 in.
0.87 in.
2.5 oz.
2 Year Silver Oxide Always-on Battery, Lanyard, Velcro™ Fasteners for vertical mounting, and Detachable Clip
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 300 Memory Water-Resistant Stopwatch > 300 Memory Water-Resistant Stopwatch

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.