missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 850 Homogenizer Accessory, Generator Probe
Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.
£768.00 - £1965.00
Specifications
Product Type | Probe |
---|---|
Length (Metric) Probe | 195 mm |
Material | 316 Stainless Steel |
For Use With (Equipment) | Fisher Scientific 850 Homogenizer |
Alert:
Warning: Stainles Steel bearings cannot be autoclaved.
Includes: Generator probe, instruction manual, cleaning brush and spare bearing
Product Code | Brand | Particle Size | Bottom Type | Diameter (Metric) Probe | Length (Metric) Probe | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Bottom Type | Diameter (Metric) Probe | Length (Metric) Probe | Price | Quantity & Availability | ||
15515829
|
Fisherbrand™
|
Fine | Sawtooth | 20 mm | 195 mm |
£768.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
15525829
|
Fisherbrand™
|
Coarse | Sawtooth, wide window | 20 mm | 195 mm |
£1560.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
15535829
|
Fisherbrand™
|
Fine | Flat | 35 mm | 195 mm |
£1965.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
15545829
|
Fisherbrand™
|
Coarse | Flat, wide window | 35 mm | 195 mm |
£935.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
Description
- Comes with PTFE upper and lower bearings
- Entire probe can be autoclaved
- Easily disassembled for cleaning
Saw Tooth Generator Probe:
- Add extra cutting action and stator design allows fine to medium samples to pass through processing windows
Specifications
Probe | |
195 mm | |
316 Stainless Steel | |
Fisher Scientific 850 Homogenizer |