Learn More
Fisherbrand™ accumet™ AP110 Portable pH Meter
Accurate measurements any time, anywhere
Brand: Fisherbrand™ 01X451802
420.21 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Includes: Meter Only option includes meter, 9V battery and manual.
Description
Accurate measurements any time, anywhere
For Indoor and Outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory.
Also available: AP100 Series kits, which include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.
AP110 pH/mV/Temp meter features:
- Rugged waterproof housing, IP67 rated
- Large LCD with backlighting and plain-language text—easy to see and use
- Wide ranges: -2.00 to +20.00pH, 0 to ±2000.0mV, -5° to +100°C
- Adjustable pH resolution
- 200 data points internal memory
- Slope display
- Auto-off
- Full three-year meter warranty

Specifications
Meter, 9V battery, manual | |
-2 to 20 | |
-5°C to +100°C | |
200 | |
3 Years | |
AP110 Portable pH Meter |
pH, mV, Temperature | |
0 to ±2000 | |
LCD | |
IP-67 | |
-2 to 20 pH |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand Focus on pH and electrochemistry
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.