missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Dual Platinum Pin KF Titration Electrode - Mercury - Free
For Karl Fischer and dead-stop titrations and sulfur analyses
Brand: Fisherbrand™ 93X219134
231.13 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Requires : Requires 13-640-150 Pin-jack Adapter for use with U.S. Standard inputs, or 13-620-488 BNC Input Adapter for BNC inputs.
This item is not returnable. View return policy
Description
- For use with Fisher Scientific KF Titrimeter™, Fisher Scientific Sulfur Analyzer, pH meters having -10μA KF polarizing output
- Covers -5° to +100°C (23° to 212°F) range
Order Info
Measures 5.5 in. L (140mm), 13mm dia.
Specifications
Blue | |
Glass | |
Electrode | |
For Karl Fischer and dead-stop titrations and Sulfur analyses | |
-5°C to +100°C | |
140 mm | |
13 mm |
Dual Pin | |
-5°C to +100°C | |
None | |
23°F to 212°F | |
5.5 in. | |
0.5 in. |