Learn More
Fisherbrand™ accumet™ Electrode Reservoir - Mercury - Free
Reservoir, Electrode; Fisher Scientific accumet; Stores one electrode in appropriate soaking solution; Oval, polyethylene bottle; Leakproof seal; 1L x 2W x 3.75 in. H
Brand: Fisherbrand™
26.21 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 43
Additional Details : Weight : 0.10000kg
Includes: Reducing seal for use with 0.25 in. diameter (6.4mm) electrodes
Description
Reservoir, Electrode; Fisher Scientific accumet; Stores one electrode in appropriate soaking solution; Oval, polyethylene bottle; Leakproof seal; 1L x 2W x 3.75 in. H
- Stores individual electrode in appropriate soaking solution, without dried-out soaking beakers or messy spills
- Keeps electrodes conditioned and ready for use
- Oval polyethylene bottle 1L x 2W x 3.75 in.H (2.5 x 5.1 x 9.5cm)
- Cap includes additional O-rings for use with any 6mm, 10mm, or 12mm diameter electrode
- O-ring provides leakproof seal
Specifications
Electrode | |
Reducing seal | |
1 x 2 x 3.75 in. (25.4 x 50.8 x 95.2 mm) | |
25.4 mm | |
50.8 mm | |
95.2 mm |
Storage Reservoir | |
Polyethylene | |
1 in. | |
2 in. | |
3.75 in. |