missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Epoxy Body Mercury-Free Reference Electrode
A rugged epoxy body makes this a great choice for demanding environments
Brand: Fisherbrand™ 13-620-858
95.52 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
A rugged epoxy body makes this a great choice for demanding environments
- Rugged epoxy body for in-plant monitoring, field measurements, instructional labs, classrooms
- Stable with ion-selective electrodes
- Tough enough to hand hold, use directly in a vessel, stir solutions
- No need for auxiliary stirrer
Specifications
Pin | |
Epoxy | |
Liquid | |
30 in. |
Porous Polymer | |
Mercury-Free Reference Electrode | |
Field, lab | |
76.2 cm |