missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Gas-Sensing Combination ISEs
For ammonia and carbon dioxide analyses; tough, chemical-resistant body; permanently bonded membrane/cap assembly—no difficult user assembly required
£575.00 - £585.00
Specifications
Applications | Determines Ammonia and Ammonium ion concentration in sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers |
---|---|
Diameter (English) Body | 0.5 in. |
Diameter (Metric) Body | 13mm |
Length (English) | 4.01 in. |
Length (Metric) | 102mm |
Product Code | Brand | Interferences | Operating Range (Metric) | pH Range | Connector Types | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Interferences | Operating Range (Metric) | pH Range | Connector Types | Price | Quantity & Availability | ||
11500134
|
Fisherbrand™
|
Volatile Amines, Metal cations that complex Ammonia | 0.009 to 1700ppm | 13 | U.S. Standard/Pin |
£585.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
11510134
|
Fisherbrand™
|
Volatile Amines, Metal cations that complex Ammonia | 0.009 to 1700ppm | 13 | BNC-to-USS adapter is required with this product as a onetime purchase. Part Number: 13-641-890 |
£575.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||
Description
For ammonia and carbon dioxide analyses; tough, chemical-resistant body; permanently bonded membrane/cap assembly—no difficult user assembly required
Preassembled, pretested membrane/cap unit
- Assures optimum membrane tension and alignment, with no-leak operation
- Membrane is much less susceptible to surfactant deterioration: use it for extended periods in more varied solution types—wastewater samples, process streams
- Noncrystallizing fill solution won't impede performance or cause membrane rupture
- With 39 in. (1m) lead
Features
- Tough, chemical-resistant body
- Bonded membrane/cap assembly
- Continuous electrical shielding and insulation of internal elements, cable and connectors
- Extremely stable, reproducible readings with a minimum of electrical noise
- Lower detection limits than conventional ISEs
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific™ Technical Applications staff
Ammonia Combination ISE
- Determines ammonia and ammonium ion concentration in diverse samples
- Applications include sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers
- Measurements are unaffected by sample color, turbidity or suspended solids
- Gases such as CO2, SO2 and H2S do not interfere
- Method has ASTM and EPA approval
- Measures carbon dioxide, carbonate and bicarbonate
- Applications include carbonated beverages, wines, groundwater, seawater
Order Info
Replacement membrane caps: Ammonia, 13-620-512; Carbon Dioxide, 13-620-513. Filling Solutions: Ammonia, ACCU-080-0500; Carbon Dioxide, 13-641-766.
Specifications
Determines Ammonia and Ammonium ion concentration in sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers | |
13mm | |
102mm | |
32° to 122°F | |
<300megohm | |
0°C to 50°C |
0.5 in. | |
4.01 in. | |
Epoxy Body | |
ASTM, EPA | |
0 to 50°C | |
Combination ISE |