missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free

Combine the convenience of a combination electrode with built-in ATC probe

£317.00 - £379.00

Specifications

Color Purple
Junction Double
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
View More Specs

Products 3
Product Code Brand Connector Types For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Connector Types For Use With (Equipment) Price Quantity & Availability  
11510074
View Documents Promotion Details
Fisherbrand™
13-620-112
BNC/0.25 in. Phone ATC For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30
£317.00
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
11500074
View Documents Promotion Details
Fisherbrand™
13-620-111
BNC/Mini-Phone ATC AB15/15plus, XL, AR Series 15, 20, 25, 50 and 60 benchtop meters; disc. 1000, BASIC
£379.00
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
11520164
View Documents Promotion Details
Fisherbrand™
93X218921
BNC and Mini-Phone Waterproof ATC AP60 and AP100 series meters This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Combine the convenience of a combination electrode with built-in ATC probe

  • Three-in-one construction for convenient testing of small samples using a single probe
  • Gel-filled reference cell and Fisher Scientific™ universal glass membrane recessed in end for rapid, reproducible response
  • Rapid pH testing in the field or with difficult samples
  • Dual junctions provide fast response and long life anywhere junction clogging may be a problem
  • Inner chamber houses reference element with gelled KCl and AgCl; outer chamber contains KCl only
  • Permanently gel filled

Epoxy Body Model 13-620-111 with BNC/Mini-phone Connectors

  • For accumet Excel (XL) and accumet Research (AR) Series
  • For accumet Basic Series AB15, AB15 Plus
  • For discontinued accumet 1000 portable
  • For discontinued accumet BASIC models

Epoxy Body Model 13-620-112 with BNC/0.25 in. Phone Connectors
  • For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30
  • Epoxy Body Model 13-620-AP52 with BNC/Mini-phone Waterproof Connector
    • For use with accumet AP61, AP62, AP63 portable meters

    Specifications

    Specifications

    Purple
    Epoxy
    -5°C to +80°C
    Gel
    23°F to 176°F
    30 in.
    0.10 m
    Double
    0 to 14
    pH/ATC Combination Electrode
    Ag/AgCl
    4 in.
    106 mm
    Videos
    SDS
    Documents

    Documents

    Product Certifications