missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Mercury-Free Silver Billet Half Cell Electrode
For Silver and Halide Titrations
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.10000kg
Requires :
- Requires compatible reference electrode; suggested reference electrodes are 13-620-216, 13-620-273, 13-620-47
- Requires 13-640-150 Pin Jack Adapter for U.S. Standard inputs or 13-620-490 BNC Input Adapter for BNC inputs
Description
For Silver and Halide Titrations
- Extra-large silver billet half cell
- Glass body, 14cmL
- Temperature range -5° to +100°C (+23° to +212°F)
- Body, 10mm diameter
- Pin connector
Specifications
Pin | |
-5°C to +100°C | |
Halide, Silver | |
-5°C to +100°C | |
140 mm | |
10 mm |
Glass | |
Half-Cell Electrode | |
23°F to 212°F | |
5.5 in. | |
0.37 in. |