missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Metallic ORP Indicating Electrode - Mercury - Free

Platinum Indicating Half-Cell for ORP measurements and redox titrations

Brand:  Fisherbrand™ 93X219132

186.44 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 10626201

  • £270.00 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket

Requires : Requires: 13-640-150 Pin Jack Adaptor for U.S. Standard inputs or 13-620-490 BNC Input Adaptor for BNC inputs
This item is not returnable. View return policy

Description

Description

Platinum Indicating Half-Cell for ORP measurements and redox titrations

  • Glass body and large area platinum element
  • Temperature range: -5° to +100°C (23° to 212°F)
  • Measures 5.5 in.L (14cm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pin
-5°C to +100°C
ORP, Redox
-5°C to +100°C
140 mm
10 mm
Glass
ORP Electrode
23°F to 212°F
5.5 in.
0.39 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers