missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ pH/ATC Electrode for AP60 and AP100 Series Meters, Mercury-Free
Combination electrode with built-in ATC probe
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.10000kg
Description
Combination electrode with built-in ATC probe
- Liquid-filled
- Ag/AgCl reference
- Single junction
- BNC/Mini-Phone waterproof connectors for AP60 Series portable models
- pH range: 0 to 14
- Temperature range: 5° to 80°C
- Probe length: 102mm
- Probe diameter: 10mm
- Cable length: 76cm
Specifications
BNC/Mini-Phone ATC | |
Polymer | |
pH/ATC Combination Electrode | |
Accumet AP60 and AP100 portable meter | |
Ag/AgCl | |
5°C to 80°C | |
146 mm | |
10 mm |
Single | |
0 to 14 | |
Liquid | |
Meter, 9V battery, manual | |
32°F to 212°F | |
5.75 in. | |
0.4 in. |