missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free
Optimal for lab use and precise Q.C. measurements.
Brand: Fisherbrand™ 93X557901
This item is not returnable.
View return policy
Description
pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.
- pH combination electrode
- Single junction
- Temperature range: 80-100°C
- pH range: 0-14
- Response time under 10 seconds.

Specifications
U.S. Standard/Pin | |
Glass | |
0°C to 100°C | |
Liquid | |
Ag/AgCl | |
<10 sec. | |
80°C to 100°C | |
102 mm | |
10 mm |
Single | |
0 to 14 | |
pH Combination Electrode | |
pH | |
0 to ±25 mV | |
32°F to 212°F | |
4 in. | |
0.4 in. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free > Single junction, Ag/AgCl reference; U.S. Standard/pin connectors
Spot an opportunity for improvement?Share a Content Correction