Learn More
Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free
Optimal for lab use and precise Q.C. measurements.
Marque: Fisherbrand™ 93X218884
163.64 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.
- pH combination electrode
- Double junction
- Temperature range: 80-100°C
- pH range: 0-14
- Response time under 10 seconds.

Spécification
BNC | |
Glass | |
0°C to 100°C | |
Saturated KCl | |
Ag/AgCl | |
<10 sec. | |
4 in. | |
0.47 in. |
Double | |
0 to 14 | |
pH Combination Electrode | |
pH, Tris | |
0 to ±25 mV | |
32°F to 212°F | |
102 mm | |
12 mm |
Suggestions de produits
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
20Hours
9Minutes
1Seconds
49 - Multiple Manufacturers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
20Hours
9Minutes
1Seconds
49
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.