missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Baume Hydrometers
Baume “heavy” scale for working with liquids heavier than water.
£20.95 - £22.40
Product Code | Brand | Certifications/Compliance | Increments | Length (Metric) | Baume Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Increments | Length (Metric) | Baume Range | Price | Quantity & Availability | ||
11796923
|
Fisherbrand™
|
Without 3-point certification | 0.1° | 305 mm | 9 to 21° |
£20.95
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11706933
|
Fisherbrand™
|
Without 3-point certification | 0.1° | 310 mm | 19 to 31° |
£22.40
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
Description
Baume “heavy” scale for working with liquids heavier than water.
- Permanently marked with individual serial numbers
Order Info
Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.
Specifications
Baume Hydrometer |