Learn More
Fisherbrand™ Traceable™ Big-Digit Timer/Stopwatch
Set four separate channels from 99 hours, 59 minutes, 59 seconds to one second. Fisherbrand™ Traceable™ Big Digit Timer/Stopwatch sounds an alarm when zero is reached and then starts counting up.
Brand: Fisherbrand™ 90009-52
34.97 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Silver Oxide battery
Description
- Giant 0.75 in. (19mm) display for greater readability
- Features include count down, count up (stopwatch), time-out and time of day
- When zero is reached, alarm sounds and timer starts counting up
- All four channels may be used simultaneously in any combination of count down/count up
- Equivalent battery replacements are: RAYOVAC RW42, DURACELL D357, and EVEREADY 357.
Order Info
Dimensions: 2.75Lx 2.5W x 0.5 in. H (7.0 x 6.4 x 1.3cm).
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
4-channel Alarm Timer | |
0.0001 | |
LCD | |
2.75 in. | |
2.5 in. | |
0.5 in. | |
1.3 cm | |
2 oz. | |
Silver Oxide battery | |
ISO 17025, A2LA, NIST |
99 hr. 59 min. 59 sec. | |
1 sec. | |
2.75 x 2.5 x 0.5 in. (7 x 6.4 x 1.3 cm) | |
7 cm | |
6.4 cm | |
0.75 in. | |
1.9 cm | |
56.69 g | |
High display that permits viewing from across the lab |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
41Hours
22Minutes
42Seconds
28
Your input is important to us. Please complete this form to provide feedback related to the content on this product.