Learn More
Fisherbrand™ Calculator/Clipboard with Traceable™ Timer
Quartz-crystal accurate timer is traceable to standards provided by NIST™
Brand: Fisherbrand™ 3422
Includes: Timer battery and an individually serial-numbered Traceable Certificate
Description
Clipboard is perfect for keeping notes. Clip securely holds forms, notes, and schedules. Attached pen is always at the ready. Hole in back allows unit to be hung on the wall.
- Big-digit, 0.3 in. high display is easy to read
- Operation is quick and intuitive
Calculator Functions
- Eight-digit, solar-powered calculator performs 99% of the lab's routine calculations
- Functions include: add, subtract, multiply, divide, chain calculation, constants, powers, reciprocal values, percent calculations, square root, and memory
- Programmed in the countdown mode, in one-second increments, from 100 hours to 1 second
- At zero, a loud-beeping alarm sounds for 60 seconds or may be silenced manually
- In the stopwatch mode, it times from 1 second to 99 hours and then repeats
- Also has a time-out feature in both up and down counting
Order Info
Clipboard size: 14 x 9 in. (35.56 x 22.86cm). Weight: 11 oz. (325.3g). Replacement timer battery is available separately.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Clipboard Calculator | |
14 x 9 in. | |
11 oz. | |
Solar | |
Performs 99% of routine lab calculations |
Digital | |
Add, subtract, multiply, divide, chain calculation, constants, powers, reciprocal values, percent calculations, square root and memory | |
311.8g | |
ISO 17025, A2LA NIST | |
Pen, timer battery and an individually serial-numbered Traceable™ certificate, 60 in. retractable tape |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.