missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HM-100 Series Uncontrolled Heating Mantles
Flexible heating element for efficient heat transfer and fast boiling times
£479.00
Specifications
Certifications/Compliance | CE, CSA |
---|---|
Product Type | Heating Mantle |
Temperature (Metric) | Ambient to 450°C |
Temperature (English) | 842°F |
Product Code | Brand | Design | Capacity (Metric) | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Capacity (Metric) | Wattage | Price | Quantity & Availability | |||
11502714
|
Fisherbrand™
36003-14 |
Heating Mantle | 500 mL | 280w | N/A | ||||
Description
- Requires a power controller to operate
- Exterior remains cool to the touch
- Accepts round-bottom flasks
- Maximum element temperature of 842°F (450°C)
Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Note: A controller is required to operate the heating mantle—order separately.
Order Info
Controllers are sold separately. Controller models MC242X1, MC242, MC810BX1 and MC810B are recommended. Controller MC238 or MC238X1 is required for mantles CMU12 and CMU22.
Certifications
CE, CSA
Specifications
CE, CSA | |
Heating Mantle | |
Ambient to 450°C | |
842°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title