missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Compact Thermometer with Probe

Thermometer with stainless-steel probe.

Brand:  Fisherbrand™ 98768-87

Product Code. 12363037

  • £76.85 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Data hold
  • °C/°F exchange
  • High/Low temperature alarm setting
  • With timer
Specifications
  • Measurement range: -50° to +300°C/-58° to +572°F
  • Battery: 1.5V size AAA x 1 pc
  • Time range: 99 hours 59 seconds
  • Display Size: (36 x 16mm) x 2
  • Probe Length: 15cm
  • Probe dia: 0.04mm
  • Probe cord length: 100cm
  • Product Size: 65 x 97 x 20mm
Specifications

Specifications

0.04 mm
(36 x 16 mm) x 2
15 cm
572°F
-58°F
-58°F to +572°F
65 x 97 x 20 mm
100 cm
99 hours 59 seconds
300°C
-50°C
-50°C to +300°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.