missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ AX-500 Series Compound Research Microscope
Choice of three optical objectives and three optical heads. Fisherbrand AX-500 Series Compound Research Microscope with cool light LED illumination are designed or university and research laboratory use.
£324.00 - £824.00
Specifications
Eyepiece | 18 mm |
---|---|
Lighting Type | LED |
Product Type | Microscope |
Includes | IEC power cord, built in cord hanger, dustcover, allen key |
Nosepiece | Inward-facing quadruple revolving |
Product Code | Brand | Objective Types | Head Style | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Objective Types | Head Style | Model | Price | Quantity & Availability | |||||
15388824
|
Fisherbrand™
1100104400012 |
DIN Achromatic | Monocular | AX-501A |
£324.00
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
15398824
|
Fisherbrand™
AX-502A |
DIN Achromatic | Binocular | AX-502A | N/A | ||||||
15358834
|
Fisherbrand™
1100104400062 |
DIN Plan Achromatic | Binocular | AX-502PL | N/A | ||||||
15378834
|
Fisherbrand™
1100104400181 |
DIN Plan Achromatic | Trinocular | AX-503PL | N/A | ||||||
15308834
|
Fisherbrand™
1100104400161 |
DIN Achromatic | Trinocular | AX-503A | N/A | ||||||
Description
- Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
- Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
- Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
- Adjustable 3W LED illumination with intensity control
- Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
- 18mm eyepieces with rubber eyeshields
- 30o inclined ergonomic Siedentopf viewing head
Specifications
18 mm | |
Microscope | |
Inward-facing quadruple revolving | |
2 year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts | |
14.3 lb. | |
IEC 110/220 V (UL/CSA) |
LED | |
IEC power cord, built in cord hanger, dustcover, allen key | |
Standard DIN | |
13.3 x 7.0 x 15.3 in. (34 x 18 x 39 cm) | |
6.5 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ AX-500 Series Compound Research Microscope